Apply to be a TradeMaster!
Main product image of AUTOMAR10 Rechargeable Marine Auto Fire Extinguisher UL Rated 10-B:C (White)
Magnifying glass
Hover image to zoom

AUTOMAR10 Rechargeable Marine Auto Fire Extinguisher UL Rated 10-B:C (White)

SKU:
AUTOMAR10
Rating:
(0)
Q&A:
(0)
AUTOMAR10 Rechargeable Marine Auto Fire Extinguisher UL Rated 10-B:C (White)
Magnifying glass
Hover image to zoom
$26.21 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Rechargeable Marine Auto Fire Extinguisher UL Rated 10-B:C

The First Alert AUTOMAR10 is a rechargeable fire extinguisher rated 10-B:C and designed for use on boats and in vehicles to fight flammable liquid and electrical fires. Its lightweight yet durable metal construction makes it well suited for demanding marine and automotive environments. A secure mounting bracket is included, and the unit can be professionally recharged after discharge.



  • UL Rated 10-B:C - fights flammable liquid and electrical fires
  • Suitable for all boat and vehicle types
  • Rechargeable by certified professionals after use
  • Color-coded pressure gauge for accurate measurement
  • Metal pull pin with safety seal prevents accidental discharge
  • Corrosion-resistant, waterproof labeling with 4-step instructions
  • Includes mounting bracket for secure placement
  • Dimensions: 14.1" H x 4.5" L x 3.2" W; Weight: 5.3 lbs
  • 10-year limited warranty

Specs

–
Product Type:

Fire Extinguisher

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy