Apply to be a TradeMaster!
Main product image of Heavy Duty Bracket for 10-Pound Fire Extinguisher, BRACKET10
Magnifying glass
Hover image to zoom

Heavy Duty Bracket for 10-Pound Fire Extinguisher, BRACKET10

SKU:
BRACKET10
Rating:
(0)
Q&A:
(0)
Heavy Duty Bracket for 10-Pound Fire Extinguisher, BRACKET10
Magnifying glass
Hover image to zoom
$21.77 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Heavy Duty Bracket for 10-Pound Fire Extinguisher

The First Alert BRACKET10 is a heavy-duty mounting bracket built to accommodate the First Alert FE4A60BCA 10-pound fire extinguisher. Constructed from corrosion-resistant, black powder-coated steel with stainless steel straps, it is designed for wall, marine, and vehicle installation. All required hardware is included for a straightforward, secure installation.



  • Compatible with First Alert FE4A60BCA 10-lb fire extinguisher
  • Corrosion-resistant black powder-coated steel construction
  • Stainless steel straps for long-lasting durability
  • Suitable for wall, marine, and vehicle mounting
  • Dimensions: 8.5" H x 2.5" W; Weight: 1.2 lbs
  • Color: Black
  • Meets UL Standards
  • 1-year limited warranty

Specs

–
Product Type:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy