Apply to be a TradeMaster!
Main product image of Small Fire Extinguisher Mounting Bracket, BRACKET2
Magnifying glass
Hover image to zoom

Small Fire Extinguisher Mounting Bracket, BRACKET2

SKU:
BRACKET2
Rating:
(0)
Q&A:
(0)
Small Fire Extinguisher Mounting Bracket, BRACKET2
Magnifying glass
Hover image to zoom
$6.79 each
In Stock
In Stock
Get 9 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Small Fire Extinguisher Mounting Bracket

The First Alert BRACKET2 is a small mounting bracket designed for First Alert 2.5-pound fire extinguishers, including the FE1A10GR model. Built from corrosion-resistant, black powder-coated steel with stainless steel straps, it can be installed on walls, in vehicles, or for marine use. All required mounting hardware is included.



  • Designed for First Alert FE1A10GR and compatible 2.5-lb extinguishers
  • Corrosion-resistant black powder-coated steel construction
  • Stainless steel straps for long-lasting durability
  • Suitable for wall, vehicle, and marine mounting
  • Dimensions: 7.8" H x 2" W; Weight: 0.49 lb
  • Color: Black
  • UL Standards compliant
  • 1-year limited warranty

Specs

–
Product Type:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy