Apply to be a TradeMaster!
Main product image of Replacement Fire Extinguisher Bracket, BRACKET5
Magnifying glass
Hover image to zoom

Replacement Fire Extinguisher Bracket, BRACKET5

SKU:
BRACKET5
Rating:
(0)
Q&A:
(0)
Replacement Fire Extinguisher Bracket, BRACKET5
Magnifying glass
Hover image to zoom
$7.76 each
In Stock
In Stock
Get 4 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Replacement Fire Extinguisher Bracket for 5-Pound Extinguishers

The First Alert BRACKET5 is a heavy-duty replacement mounting bracket designed to fit First Alert 5-pound fire extinguishers, including the FE2A10GRA and FE3A40GR models. Its black powder-coated steel frame with stainless steel straps resists corrosion, chipping, and rust for reliable long-term use. It accommodates wall, vehicle, and marine installation with all required hardware included.



  • Compatible with First Alert FE2A10GRA and FE3A40GR fire extinguishers
  • Corrosion-resistant black powder-coated steel construction
  • Stainless steel straps resist chipping and rust
  • Suitable for wall, vehicle, and marine mounting
  • Dimensions: 8.3" H x 2.5" W; Weight: 0.94 lbs
  • Color: Black
  • UL Standards compliant
  • 1-year limited warranty

Specs

–
Product Type:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy