Apply to be a TradeMaster!
Main product image of FE5R-PWCNA Personal Watercraft Fire Extinguisher UL Rated 5-B:C (White)
Magnifying glass
Hover image to zoom

FE5R-PWCNA Personal Watercraft Fire Extinguisher UL Rated 5-B:C (White)

SKU:
FE5R-PWCNA
Rating:
(0)
Q&A:
(0)
FE5R-PWCNA Personal Watercraft Fire Extinguisher UL Rated 5-B:C (White)
Magnifying glass
Hover image to zoom
$23.81 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Personal Watercraft Fire Extinguisher UL Rated 5-B:C

The First Alert FE5R-PWCNA is a compact, white personal watercraft fire extinguisher rated 5-B:C to fight flammable liquid and electrical fires. Weighing just 1.4 lbs, it is sized specifically to fit in personal watercraft fire extinguisher compartments. It meets U.S. Coast Guard Size I requirements and complies with ANSI/UL711 and CAN/ULC-S508 standards.



  • UL Rated 5-B:C - fights flammable liquid and electrical fires
  • Meets U.S. Coast Guard Size I requirements
  • Contains sodium bicarbonate extinguishing agent
  • Durable metal head and corrosion-resistant, color-coded pressure gauge
  • Metal pull pin with safety seal deters accidental discharge
  • Includes secure mounting bracket and strap
  • Chemical-resistant, waterproof label with 4-step instructions
  • Compliant with ANSI/UL711 and CAN/ULC-S508

Specs

–
Color:

White

Product Type:

Fire Extinguisher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy