Apply to be a TradeMaster!
Main product image of GARAGE10 Rechargeable Garage Fire Extinguisher UL Rated 10-B:C (Red)
Magnifying glass
Hover image to zoom

GARAGE10 Rechargeable Garage Fire Extinguisher UL Rated 10-B:C (Red)

SKU:
GARAGE10
Rating:
(0)
Q&A:
(0)
GARAGE10 Rechargeable Garage Fire Extinguisher UL Rated 10-B:C (Red)
Magnifying glass
Hover image to zoom
$25.85 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red

Description

Rechargeable Garage Fire Extinguisher UL Rated 10-B:C

The First Alert GARAGE10 is a rechargeable fire extinguisher specifically rated for garage environments, fighting flammable liquid and electrical fires at a 10-B:C rating. Its durable metal construction is built to handle the demanding conditions of workshop and garage settings. If discharged, it can be serviced by a certified professional and returned to full readiness.



  • UL Rated 10-B:C - fights flammable liquid and electrical fires
  • Rechargeable by a certified professional after use
  • Durable metal head for demanding environments
  • Metal pull pin with safety seal prevents accidental discharge
  • Color-coded, corrosion-resistant pressure gauge
  • Chemical-resistant, waterproof label with 4-step instructions
  • Includes mounting bracket for wall placement
  • Dimensions: 14.1" H x 4.5" L x 3.2" W; Weight: 5.2 lbs
  • 10-year limited warranty

Specs

Color:

Red

Product Type:

Fire Extinguisher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy