Apply to be a TradeMaster!
Main product image of HOME2 Rechargeable Fire Extinguisher UL Rated 2-A:10-B:C (Red)
Magnifying glass
Hover image to zoom

HOME2 Rechargeable Fire Extinguisher UL Rated 2-A:10-B:C (Red)

SKU:
HOME2
Rating:
(0)
Q&A:
(0)
HOME2 Rechargeable Fire Extinguisher UL Rated 2-A:10-B:C (Red)
Magnifying glass
Hover image to zoom
$59.02 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Rechargeable Compliance Fire Extinguisher UL Rated 2-A:10-B:C

The First Alert HOME2 is a compact, rechargeable 5-pound fire extinguisher rated 2-A:10-B:C to meet minimum residential fire extinguisher codes. It fights wood, fabric, paper, flammable liquid, and electrical fires with a durable metal construction. A code-compliant wall-mounting hook is included for accessible placement in the home.



  • UL Rated 2-A:10-B:C - fights Class A, B, and C fires
  • Meets minimum residential fire extinguisher code compliance
  • Rechargeable by certified professionals after use
  • Durable metal head with metal pull pin and safety seal
  • Corrosion-resistant, color-coded pressure gauge
  • Includes code-compliant wall-mounting hook
  • Chemical-resistant, waterproof label with 4-step instructions
  • Weight: 5 lbs; Dimensions: 17" H x 6" W x 5.75" L
  • 12-year limited warranty

Specs

–
Product Type:

Fire Extinguisher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy