Apply to be a TradeMaster!
Main product image of KITCHEN5 Kitchen Fire Extinguisher UL Rated 5-B:C (White)
Magnifying glass
Hover image to zoom

KITCHEN5 Kitchen Fire Extinguisher UL Rated 5-B:C (White)

SKU:
KITCHEN5
Rating:
(0)
Q&A:
(0)
KITCHEN5 Kitchen Fire Extinguisher UL Rated 5-B:C (White)
Magnifying glass
Hover image to zoom
$20.62 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Kitchen Fire Extinguisher UL Rated 5-B:C

The First Alert KITCHEN5 is a white fire extinguisher designed specifically for kitchen placement to fight flammable liquid and electrical fires. Its compact form and included mounting bracket allow it to be secured within easy reach in a kitchen environment. The corrosion-resistant metal gauge and durable metal head are built for the rigors of kitchen use.



  • UL Rated 5-B:C - fights flammable liquid and electrical fires
  • Designed for kitchen use; Color: White
  • Durable metal head for demanding needs
  • Corrosion-resistant, color-coded metal pressure gauge
  • Metal pull pin with safety seal prevents accidental discharge
  • Includes kitchen-ready mounting bracket and strap
  • Chemical-resistant, waterproof label with 4-step instructions
  • Meets UL standards

Specs

–
Color:

White

Product Type:

Fire Extinguisher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy