Apply to be a TradeMaster!
Main product image of MARINE1 Rechargeable Marine Fire Extinguisher UL Rated 1-A: 10-B:C (White)
Magnifying glass
Hover image to zoom

MARINE1 Rechargeable Marine Fire Extinguisher UL Rated 1-A: 10-B:C (White)

SKU:
MARINE1
Rating:
(0)
Q&A:
(0)
MARINE1 Rechargeable Marine Fire Extinguisher UL Rated 1-A: 10-B:C (White)
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Rechargeable Marine Fire Extinguisher UL Rated 1-A:10-B:C

The First Alert MARINE1 is a white, rechargeable marine fire extinguisher rated 1-A:10-B:C that fights wood, paper, trash, flammable liquid, and electrical fires aboard all types of boats. Its white color blends with standard marine aesthetics, and the durable metal head is built for demanding watercraft environments. Mounting hardware is included, and the unit can be recharged by a certified professional after use.



  • UL Rated 1-A:10-B:C - fights Class A, B, and C fires
  • Rechargeable by certified professionals after use
  • Color: White - matches standard marine coloring
  • Durable metal head for demanding marine conditions
  • Metal pull pin with safety seal prevents accidental discharge
  • Color-coded, corrosion-resistant pressure gauge
  • Chemical-resistant, waterproof label with 4-step instructions
  • Includes mounting bracket and strap for boat installation
  • Dimensions: 14.1" H x 4.5" L x 3.2" W; Weight: 5.3 lbs
  • 10-year limited warranty

Specs

–
Color:

White

Product Type:

Fire Extinguisher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy