Apply to be a TradeMaster!
Main product image of PRO2-5 Rechargeable Fire Extinguisher-1-A:10-B:C (Red)
Magnifying glass
Hover image to zoom

PRO2-5 Rechargeable Fire Extinguisher-1-A:10-B:C (Red)

SKU:
PRO2-5
Rating:
(0)
Q&A:
(0)
PRO2-5 Rechargeable Fire Extinguisher-1-A:10-B:C (Red)
Magnifying glass
Hover image to zoom
$33.09 each
In Stock
In Stock
Get 4 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Rechargeable Multi-Purpose Fire Extinguisher UL Rated 1-A:10-B:C

The First Alert PRO2-5 is a 2.5-lb rechargeable dry chemical fire extinguisher rated 1-A:10-B:C for multipurpose home and general use. It fights Class A fires (wood, paper, plastic), Class B flammable liquid fires, and Class C electrical fires. The commercial-grade metal valve and head can be recharged by a certified professional after use.



  • UL Rated 1-A:10-B:C - fights Class A, B, and C fires
  • 2.5 lb dry chemical (monoammonium phosphate) agent
  • Rechargeable by certified professionals
  • Commercial-grade metal valve and head
  • Easy-to-read pressure gauge indicates operating status
  • Discharge time: 8-10 seconds; range: 12 ft
  • Operating pressure: 100 psi
  • U.S. Coast Guard approved for marine use with supplied bracket

Specs

–
Product Type:

Fire Extinguisher

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy