Apply to be a TradeMaster!
Main product image of REC5 Rechargeable Recreation Fire Extinguisher UL Rated 5-B:C (White)
Magnifying glass
Hover image to zoom

REC5 Rechargeable Recreation Fire Extinguisher UL Rated 5-B:C (White)

SKU:
REC5
Rating:
(0)
Q&A:
(0)
REC5 Rechargeable Recreation Fire Extinguisher UL Rated 5-B:C (White)
Magnifying glass
Hover image to zoom
$26.96 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Rechargeable Recreation Fire Extinguisher UL Rated 5-B:C

The First Alert REC5 is a white, rechargeable fire extinguisher engineered for recreational vehicles and campers to fight flammable liquid and electrical fires. Its durable metal head is built to withstand the demands of RV use, and the unit can be professionally recharged after discharge. Mounting hardware is included for secure in-vehicle placement.



  • UL Rated 5-B:C - fights flammable liquid and electrical fires
  • Rechargeable by certified professionals after use
  • Durable metal head with metal pull pin and safety seal
  • Color-coded, corrosion-resistant, easy-to-read gauge
  • Includes mounting bracket and strap for secure RV placement
  • Chemical-resistant, waterproof label with 4-step instructions
  • Dimensions: 12.3" H x 4.3" W x 3.5" L; Weight: 4.7 lbs
  • Color: White; 10-year limited warranty

Specs

–
Product Type:

Fire Extinguisher

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy