Apply to be a TradeMaster!
Main product image of 1" XStream Vent Clean Magnetic Air/Dirt Separator
Magnifying glass
Hover image to zoom

1" XStream Vent Clean Magnetic Air/Dirt Separator

Brand:
Flamco
SKU:
11162
Rating:
(0)
Q&A:
(0)
1" XStream Vent Clean Magnetic Air/Dirt Separator
Magnifying glass
Hover image to zoom
$145.04 each
In Stock
In Stock
Get 2 Tue, Nov 24

MANUALS (1)


This item replaces: FSADS-100

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–

Flamco XStream air and dirt separators ensure lower energy consumption, less wear and tear, fewer breakdowns, a longer lifespan and thus a higher efficiency of heating and cooling installations.


Features: 

  • With an unique ECO/ MAX mode.In the ECO mode a part of the system water (partial flow) is led through the Flamco XStream. In the MAX mode all the system water is led through the Flamco XStream.
  • Up to 15% less energy consumption of the heating system.
  • Up to 6% more efficiency of the heating system.
  • The unit is 360 degree rotatable for ease of installation.
  • No account needs to be taken of the flow direction of the installation. This prevents installation errors.
  • Thanks to the powerful internal magnet, the Flamco XStream Clean and the Vent-Clean have a great attraction to magnetite.
  • Insulation is an integral part of the design of the Flamco XStream. This reduces heat losses to a minimum.
  • The intergrated service indicator indicates when the system was last flushed/vented in the MAX mode.

Specs

–
Size:

1"