Apply to be a TradeMaster!
1/2" FNPT x 1/2" MNPT Union Isolation Valve

1/2" FNPT x 1/2" MNPT Union Isolation Valve

Brand:
Flamco
SKU:
CB1-050F-050M
Rating:
(0)
Q&A:
(0)
1/2" FNPT x 1/2" MNPT Union Isolation Valve
We no longer carry CB1-050F-050M
Unavailable since July 1, 2026

Product Highlights

Product Highlight: Size
1/2" x 1/2"
Product Highlight: Connection Type
FNPT x MNPT Union Connection

Description

The Nexus Valve Configura-A-Ball is a quarter turn isolation valve for hydronic heating and cooling systems. The unique feature of the Configura-A-Ball allows for multiple end connection options to be configured for easy piping connections and transitions into one singe compact valve for flexible use. Selectable end connections in FNPT, SWT, NexPress, NexLock & Garden Hose make is the most versatile valve available in the market. Selectable pipe size ends can also configure eliminating additional adapters, additional field connection, saving both time and space.

Features:
  • Available ½” through 1 ¼” Sizes
  • Body: Max Temperature 325° F.
  • Body: Max Operating Pressure 600 PSI
  • End Pieces: NexLok 200°F @ 250 PSIG
  • End Pieces: NexPress 250°F @ 200 PSIG
  • DZR brass Body CW602N
  • Chrome Plated Brass Ball
  • Teflon Seals, FKM O-Rings
  • Blow Out Proof Stem
  • Configurable End Connections
  • Optional Stainless-Steel Ball & Stem

Specs

Application:

Heating

Cooling

Size:

1/2" x 1/2"

Connection Type:

FNPT x MNPT Union

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm