Apply to be a TradeMaster!
Main product image of FSPM Pump Monitor
Magnifying glass
Hover image to zoom

FSPM Pump Monitor

Brand:
FloodStop
SKU:
22002-FLOODSTOP
Rating:
(1)
Q&A:
(0)
FSPM Pump Monitor
Magnifying glass
Hover image to zoom
$219.85 each
In Stock
In Stock
Get 11 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15A Amps

Description

–
Your home isn't complete without the smart technology to protect its very structure. The FloodStop Pump Monitor detects problems and automatically sends alerts as soon as a problem is detected. Simply plug in your sump pump, download the free FloodStop app, and enjoy 24/7 peace of mind from anywhere with an internet connection. Compatible with any sump pump and pairs with the free FloodStop app, available on the Apple App Store and Google Play.

Features
  • Monitor your pump anywhere with an internet connection
  • Receive alerts when there are issues with the connected pump
  • Provides peace of mind when away from home
  • Works with any sump pump
  • Pairs with the free and easy-to-use FloodStop app (Apple App Store and Google Play)
Specifications
  • Model: FSPM
  • Connectivity: Wi-Fi

Specs

–
Product Type:

Pump Monitor

Voltage:

120v

Amperage:

15A

Operating Temp Range:

0°F to 158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Trust worthy product

Besides high water, it can also tell you excessive temperature or too cold of temperature same with humidity
Powwow
Oswego ill
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy