The Day Savers – A National Tradesmen Day Contest
Main product image of FSPP50TCDV10 Top Suction Cast Iron Sump Pump, (1/2 HP)
Magnifying glass
Hover image to zoom

FSPP50TCDV10 Top Suction Cast Iron Sump Pump, (1/2 HP)

Brand:
FloodStop
SKU:
22202
Rating:
(0)
Q&A:
(0)
FSPP50TCDV10 Top Suction Cast Iron Sump Pump, (1/2 HP)
Magnifying glass
Hover image to zoom
$209.38 each
In Stock
In Stock
Get 2 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Flow at 5 FT Head
66 GPM

Description

The FloodStop Top Suction Thermo Cast Sump Pump features a volute top suction design that filters debris and minimizes clogging while reducing airlocks. Built with a reinforced thermoplastic pump housing on a cast iron base, this pump is engineered to deliver reliable, energy-efficient performance in residential sump applications. An oil-filled PSC motor provides maximum heat dissipation and long-lasting operation, backed by a 3-year warranty.

Features
  • Cast iron base and corrosion-resistant thermoplastic pump housing
  • Volute top suction design filters debris, minimizes clogging, and reduces airlocks
  • Lubricated ball bearings and shaft seal for long life
  • Energy-efficient PSC motor with oil-filled design for maximum heat dissipation
  • Built-in automatic overload thermal protector
  • 3-year warranty
Specifications
  • Horsepower: 1/2 HP
  • Discharge Size: 1-1/2" FNPT
  • Cord Length: 10'
  • Pump Housing: Reinforced thermoplastic
  • Pump Base: Cast iron
  • Impeller Material: Cast iron
  • Solids Handling: 1/4" spherical
  • Liquid Temp. Range: 32-95F
  • Operation: Automatic
  • Fasteners: Stainless steel

Specs

Product Type:

Sump Pump

Horse Power:

1/2

Flow at 5 FT Head:

66 GPM

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy