The Day Savers – A National Tradesmen Day Contest
Main product image of FSEP75T20 Effluent Pump w/ Tethered Float Switch, 20' Cord, (3/4 HP)
Magnifying glass
Hover image to zoom

FSEP75T20 Effluent Pump w/ Tethered Float Switch, 20' Cord, (3/4 HP)

Brand:
FloodStop
SKU:
22407
Rating:
(0)
Q&A:
(0)
FSEP75T20 Effluent Pump w/ Tethered Float Switch, 20' Cord, (3/4 HP)
Magnifying glass
Hover image to zoom
$322.13 each
In Stock
In Stock
Get 2 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Flow at 5 FT Head
65 GPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
20'

Description

The FloodStop Effluent Pump is a heavy-duty cast iron submersible pump designed for effluent pumping applications. With a tethered float switch for automatic and manual operation, it provides reliable, long-lasting performance for residential and light commercial use, backed by a 3-year warranty.

Features
  • Heavy-duty cast iron construction maximizes pump life
  • Piggyback tethered float switch for automatic and manual operation
  • Energy-efficient PSC motor with automatic reset thermal overload protection
  • Ball bearings for quiet operation
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • 3-year warranty
Specifications
  • Horsepower: 3/4 HP
  • Cord Length: 20'
  • Float Switch: Tethered
  • Operation: Automatic/Manual
  • Fasteners: Stainless steel

Specs

Flow at 5 FT Head:

65 GPM

Horse Power:

3/4

Cord Length:

20'

Product Type:

Effluent Pump

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy