Apply to be a TradeMaster!
Main product image of FSSP33V10 Sink Drain System, (1/3 HP)
Magnifying glass
Hover image to zoom

FSSP33V10 Sink Drain System, (1/3 HP)

Brand:
FloodStop
SKU:
22601
Rating:
(0)
Q&A:
(0)
FSSP33V10 Sink Drain System, (1/3 HP)
Magnifying glass
Hover image to zoom
$241.60 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/3 HP

Description

–
The FloodStop Sink Drain System provides a complete below-grade drainage solution for basement sinks where gravity drainage is not possible. The system includes a heavy-duty cast iron 1/3 HP pump with a non-clog vortex impeller, a gasket-sealed polyethylene basin and cover, and a threaded silent check valve. A piggyback vertical switch enables both automatic and manual operation, backed by a 3-year warranty.

Features
  • Heavy-duty cast iron pump construction ideal for rugged submersible applications
  • Piggyback vertical switch for automatic and manual operation
  • Lubricated ball bearings and shaft seal for long life
  • Energy-efficient, PSC oil-free motor with thermal overload protection
  • Non-clog vortex impeller
  • Silent threaded check valve included
  • Tough polyethylene structural foam basin with gasket-sealed, liquid and airtight cover
  • 3-year warranty
Specifications
  • Horsepower: 1/3 HP
  • Discharge Size: 1-1/2" FNPT
  • Cord Length: 10'
  • Pump Housing: Cast iron
  • Solids Handling: 1/4" spherical
  • Liquid Temp. Range: 32-95F
  • Basin Connections: 1-1/2" inlet, discharge and vent
  • Operation: Automatic/Manual

Specs

–
Product Type:

Drain System

Cord Length:

10'

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy