Apply to be a TradeMaster!
Main product image of FSAVFS10 Vertical Float Switch, 10' Cord
Magnifying glass
Hover image to zoom

FSAVFS10 Vertical Float Switch, 10' Cord

Brand:
FloodStop
SKU:
22705
Rating:
(0)
Q&A:
(0)
FSAVFS10 Vertical Float Switch, 10' Cord
Magnifying glass
Hover image to zoom
$48.06 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'

Description

–
The FloodStop Vertical Float Switch is engineered for ultimate reliability, featuring gold-plated electrical contacts that resist pitting and wear. Advanced material technology reduces buildup on the switch, allowing it to operate freely without sticking. Comes completely assembled and ready to mount on a pump discharge pipe using the included mounting bracket and 100% stainless steel hose clamp. Rated for up to 1 million cycles, backed by a 1-year warranty.

Features
  • Gold-plated electrical contacts resist pitting and wear
  • Advanced material technology reduces buildup and prevents sticking
  • Universal replacement - comes completely assembled and ready to mount
  • Ideal for sump, sewage, and effluent applications
  • Piggyback plug for easy installation and replacement
  • Rated for up to 1 million cycles
  • 1-year warranty
Specifications
  • Cord Length: 10'
  • Switch Type: Vertical
  • Mounting: Discharge pipe with included bracket and stainless steel clamp

Specs

–
Cord Length:

10'

Product Type:

Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy