Apply to be a TradeMaster!
Main product image of FSATFS10 Tethered Float Switch, 10' Cord
Magnifying glass
Hover image to zoom

FSATFS10 Tethered Float Switch, 10' Cord

Brand:
FloodStop
SKU:
22707
Rating:
(0)
Q&A:
(0)
FSATFS10 Tethered Float Switch, 10' Cord
Magnifying glass
Hover image to zoom
$47.12 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'

Description

–
The FloodStop Tethered Float Switch is engineered for ultimate reliability, featuring gold-plated electrical contacts that resist pitting and wear. It can be easily installed by mounting onto the pump's discharge pipe or directly to a pump. A piggyback plug makes this a universal replacement for most tethered switch applications, suitable for sump, sewage, or effluent pumps, backed by a 1-year warranty.

Features
  • Gold-plated electrical contacts resist pitting and wear
  • Universal replacement for most tethered switch applications
  • Suitable for use with sump, sewage, or effluent pumps
  • Can be mounted on discharge pipe or directly to pump
  • Piggyback plug for ease of installation
  • 1-year warranty
Specifications
  • Cord Length: 10'
  • Switch Type: Tethered

Specs

–
Product Type:

Float Switch

Cord Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy