The Day Savers – A National Tradesmen Day Contest
Main product image of FSAWYE 2 x 1-1/2 x 1-1/2 Connection PVC Manifold Wye
Magnifying glass
Hover image to zoom

FSAWYE 2 x 1-1/2 x 1-1/2 Connection PVC Manifold Wye

Brand:
FloodStop
SKU:
22709
Rating:
(1)
Q&A:
(0)
FSAWYE 2 x 1-1/2 x 1-1/2 Connection PVC Manifold Wye
Magnifying glass
Hover image to zoom
$20.29 each
In Stock
In Stock
Get 6 Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

The FloodStop PVC Manifold Wye makes it easy to connect two sump pumps to a single discharge line. The full-flow design accommodates two 1-1/2" inlets and one 2" outlet, allowing maximum pump output. Constructed from durable PVC for long-lasting, reliable service.

Features
  • Connects two sump pumps to a single 2" discharge line
  • Full-flow design for maximum pump output
  • Durable PVC construction
Specifications
  • Configuration: 2" x 1-1/2" x 1-1/2" Wye
  • Material: PVC

Specs

Product Type:

Manifold

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not full flow-

The interior ports neck down restricting flow due to molding conditions.
Kegs
Illinois
8 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy