The Day Savers – A National Tradesmen Day Contest
Main product image of FSARC115 1-1/2" Buna-N Rubber Coupling, Stainless Steel Clamp
Magnifying glass
Hover image to zoom

FSARC115 1-1/2" Buna-N Rubber Coupling, Stainless Steel Clamp

Brand:
FloodStop
SKU:
22711
Rating:
(0)
Q&A:
(0)
FSARC115 1-1/2" Buna-N Rubber Coupling, Stainless Steel Clamp
Magnifying glass
Hover image to zoom
$9.95 each
In Stock
In Stock
Get 2 Tue, Sep 8
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Rubber
Product Highlight: Size
1-1/2"

Description

The FloodStop Buna-N Rubber Coupling provides a flexible, secure connection for 1-1/2" sump pump discharge pipes. The Buna-N rubber construction resists corrosion and wear, and the included 100% stainless steel hose clamps ensure a leak-proof connection. Ideal for connecting check valves, Y-connectors, and other discharge line components without glue or cement.

Features
  • Flexible Buna-N rubber construction for secure, leak-proof connections
  • 100% stainless steel hose clamp included to prevent rust and corrosion
  • No glue or cement required
Specifications
  • Connection Size: 1-1/2"
  • Coupling Material: Buna-N Rubber
  • Clamp Material: 100% Stainless Steel

Specs

Material:

Rubber

Size:

1-1/2"

Product Type:

Coupling

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy