Apply to be a TradeMaster!
Main product image of FSARC2 2" Buna-N Rubber Coupling, Stainless Steel Clamp
Magnifying glass
Hover image to zoom

FSARC2 2" Buna-N Rubber Coupling, Stainless Steel Clamp

Brand:
FloodStop
SKU:
22712-FLOODSTOP
Rating:
(0)
Q&A:
(0)
FSARC2 2" Buna-N Rubber Coupling, Stainless Steel Clamp
Magnifying glass
Hover image to zoom
$13.27 each
In Stock
In Stock
Get 2 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Size
2"

Description

–
The FloodStop Buna-N Rubber Coupling provides a flexible, secure connection for 2" sump pump discharge pipes. The Buna-N rubber construction resists corrosion and wear, and the included 100% stainless steel hose clamps ensure a leak-proof connection. Ideal for connecting check valves, Y-connectors, and other discharge line components without glue or cement.

Features
  • Flexible Buna-N rubber construction for secure, leak-proof connections
  • 100% stainless steel hose clamp included to prevent rust and corrosion
  • No glue or cement required
Specifications
  • Connection Size: 2"
  • Coupling Material: Buna-N Rubber
  • Clamp Material: 100% Stainless Steel

Specs

–
Material:

Rubber

Product Type:

Coupling

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy