Apply to be a TradeMaster!
Main product image of FSWA High Water Alarm
Magnifying glass
Hover image to zoom

FSWA High Water Alarm

Brand:
FloodStop
SKU:
22717
Rating:
(0)
Q&A:
(0)
FSWA High Water Alarm
Magnifying glass
Hover image to zoom
$16.58 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The FloodStop Battery Powered High Water Alarm minimizes the risk of water damage by providing an immediate warning when water is detected. Best installed near sump pumps, hot water heaters, dehumidifiers, washing machines, toilets, or under sinks. Sensors are attached to a 6' wire for monitoring hard-to-reach areas. The loud 100 dB alarm can be heard throughout the entire home, and the power-saver feature extends battery life for greater protection. Includes 9-volt battery and mounting template.

Features
  • Immediate alarm when water is detected
  • Sensors attached to a 6' wire for flexible placement
  • Loud 100 dB alarm audible throughout the home
  • Power-saver feature extends battery life
  • Can be stood on the floor or wall-mounted (mounting template included)
  • 9-volt battery included
Specifications
  • Alarm Volume: 100 dB
  • Sensor Wire Length: 6'
  • Battery: 9V (included)

Specs

–
Product Type:

Water Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy