Apply to be a TradeMaster!
Main product image of FSCV15TB 1.5" Threaded Pump Check Valve, (Black)
Magnifying glass
Hover image to zoom

FSCV15TB 1.5" Threaded Pump Check Valve, (Black)

Brand:
FloodStop
SKU:
22725
Rating:
(0)
Q&A:
(0)
FSCV15TB 1.5" Threaded Pump Check Valve, (Black)
Magnifying glass
Hover image to zoom
$10.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Color
Black
Product Highlight: Size
1-1/2"

Description

–
The FloodStop 1-1/2" Threaded Sump Pump Check Valve is engineered for maximum flow from your sump pump. The full-flow design prevents water from falling back into the sump pit, avoiding pumping the same water twice and extending pump life. A unique spring-loaded flapper eliminates water hammer noise, and durable ABS construction with Buna-N rubber coupling and all stainless steel hose clamps ensures a secure, leak-proof connection, backed by a 1-year warranty.

Features
  • Full-flow design prevents backflow into sump pit, extending pump life
  • Unique spring-loaded flapper eliminates water hammer noise
  • Durable ABS construction for years of service and reliability
  • 1-1/2" Buna-N rubber coupling for connecting inline with 1-1/2" discharge pipes
  • All stainless steel hose clamps to prevent rust and corrosion
  • 1-year warranty
Specifications
  • Connection Size: 1-1/2" Threaded
  • Body Color: Black
  • Coupling Material: Buna-N Rubber
  • Hose Clamp Material: 100% Stainless Steel

Specs

–
Product Type:

Check Valve

Connection Type:

Threaded

Color:

Black

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy