Apply to be a TradeMaster!
Main product image of FSCV15IB 1-1/2" In-line Pump Check Valve, (Black)
Magnifying glass
Hover image to zoom

FSCV15IB 1-1/2" In-line Pump Check Valve, (Black)

Brand:
FloodStop
SKU:
22727
Rating:
(0)
Q&A:
(0)
FSCV15IB 1-1/2" In-line Pump Check Valve, (Black)
Magnifying glass
Hover image to zoom
$11.84 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
Black

Description

–
Engineered to allow for maximum flow from your pump, the FloodStop silent inline check valve prevents water in the discharge pipe from falling back into the pit, avoiding pumping the same contents twice and extending pump life. A unique spring-loaded flapper eliminates water hammer noise, and durable ABS construction with Buna-N rubber boot connections and stainless steel hose clamps ensures a secure, leak-proof connection, backed by a 1-year warranty.

Features
  • Unique spring-loaded flapper eliminates water hammer noise
  • Durable ABS construction for years of service and reliability
  • Buna-N rubber boot couplings for inline connection with discharge pipes
  • 100% stainless steel hose clamps - prevents rust and corrosion
  • 1-year warranty
Specifications
  • Connection Size: 1-1/2" Sch 40 PVC
  • Body Color: Black
  • Overall Height: 8-3/8"
  • Connection Gap: 5-1/8"
  • Maximum Pressure: 12 PSI
  • Coupling Material: Buna-N Rubber
  • Hose Clamp Material: 100% Stainless Steel
  • Weight: 0.8 lbs.

Specs

–
Size:

1-1/2"

Product Type:

Check Valve

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy