Apply to be a TradeMaster!
Main product image of FSCV2SWSSO 2" Connection Check Valve, Solvent Weld, Shutoff, Silent, (Solid)
Magnifying glass
Hover image to zoom

FSCV2SWSSO 2" Connection Check Valve, Solvent Weld, Shutoff, Silent, (Solid)

Brand:
FloodStop
SKU:
22732
Rating:
(0)
Q&A:
(0)
FSCV2SWSSO 2" Connection Check Valve, Solvent Weld, Shutoff, Silent, (Solid)
Magnifying glass
Hover image to zoom
$42.27 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Size
2"

Description

–
The FloodStop Silent Check Valve with Solvent Weld Connection and Shutoff is engineered for maximum pump flow and quiet operation. The full-flow design prevents backflow into the pit, extending pump life. A unique spring-loaded flapper eliminates water hammer noise, an integrated shutoff valve allows for easy pump servicing without draining the discharge line, and the solvent weld connection creates a permanent, leak-proof bond with PVC pipe, backed by a 1-year warranty.

Features
  • Full-flow design prevents backflow and extends pump life
  • Unique spring-loaded flapper eliminates water hammer noise
  • Integrated shutoff valve for easy pump servicing
  • Solvent weld connection for permanent, leak-proof bond with PVC pipe
  • Durable ABS construction
  • 1-year warranty
Specifications
  • Connection Size: 2"
  • Connection Type: Solvent Weld
  • Body Color: Solid (Black)
  • Shutoff: Yes

Specs

–
Connection Type:

Solvent Weld

Product Type:

Check Valve

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy