Apply to be a TradeMaster!
FSCV125-15IB 1-1/4" or 1-1/2" Connection Check Valve, (Solid)

FSCV125-15IB 1-1/4" or 1-1/2" Connection Check Valve, (Solid)

Brand:
FloodStop
SKU:
22734
Rating:
(0)
Q&A:
(0)
FSCV125-15IB 1-1/4" or 1-1/2" Connection Check Valve, (Solid)
$10.77 each
In Stock
In Stock
Get 1 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2"
Product Highlight: Connection Type
Compression Connection

Description

–
The FloodStop Silent Check Valve with Compression Connection is engineered for maximum pump flow and quiet operation. The full-flow design prevents backflow into the pit, and the unique spring-loaded flapper eliminates water hammer noise. Durable ABS construction with compression-style connections makes installation straightforward without glue or couplings, backed by a 1-year warranty.

Features
  • Full-flow design prevents backflow and extends pump life
  • Unique spring-loaded flapper eliminates water hammer noise
  • Durable ABS construction
  • Compression connection - no glue or additional couplings required
  • 1-year warranty
Specifications
  • Connection Size: 1-1/4" or 1-1/2"
  • Body Color: Solid (Black)

Specs

–
Size:

1-1/4"

1-1/2"

Product Type:

Check Valve

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy