Apply to be a TradeMaster!
Main product image of FSABC Positive/Negative Battery Cable Set
Magnifying glass
Hover image to zoom

FSABC Positive/Negative Battery Cable Set

Brand:
FloodStop
SKU:
22735
Rating:
(0)
Q&A:
(0)
FSABC Positive/Negative Battery Cable Set
Magnifying glass
Hover image to zoom
$33.16 each
In Stock
In Stock
Get 3 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Includes both positive and negative battery cables
  • Compatible with FloodStop backup power systems and most battery backup sump pumps
  • Durable construction for reliable electrical connection
Specifications
  • Model: FSABC
  • Weight: 0.49 lbs
  • Overall Height: 1-1/2"
  • Overall Length: 9-3/4"
  • Overall Width: 7-1/2"
  • Material: Polypropylene

Specs

–
Product Type:

Cable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy