Apply to be a TradeMaster!
Main product image of FSUP25TA Utility Pump, (1/4 HP)
Magnifying glass
Hover image to zoom

FSUP25TA Utility Pump, (1/4 HP)

Brand:
FloodStop
SKU:
22801
Rating:
(0)
Q&A:
(0)
FSUP25TA Utility Pump, (1/4 HP)
Magnifying glass
Hover image to zoom
$82.14 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
26 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
10'

Description

–
The FloodStop Utility Pump is a lightweight, corrosion-resistant thermoplastic submersible pump designed for versatile residential water removal. It automatically turns on when water reaches 1-1/4" and shuts off at 1/4" water level, making it ideal for draining window wells, flooded basements, pool covers, flat roofs, and more. A water-cooled, oil-free motor design makes it safe for use around fish and plants, backed by a 3-year warranty.

Features
  • Automatically turns ON at 1-1/4" water level and OFF at 1/4" water level
  • Energy-efficient PSC motor with thermal overload protection
  • Water-cooled, oil-free motor design - safe for use around fish and plants
  • Corrosion-resistant thermoplastic construction
  • Flexible rubber impeller helps prevent clogging; handles up to 1/8" spherical solids
  • 1" NPT discharge with garden hose adapter included
  • 3-year warranty
Specifications
  • Horsepower: 1/4 HP
  • Discharge Size: 1" MNPT (garden hose adapter included)
  • Cord Length: 10'
  • Pump Housing: Reinforced thermoplastic
  • Solids Handling: 1/8" spherical
  • Liquid Temp. Range: 32-95F
  • Operation: Automatic

Specs

–
Flow at 5 FT Head:

26 GPM

Product Type:

Utility Pump

Horse Power:

1/4

Cord Length:

10'

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy