Apply to be a TradeMaster!
Main product image of FSTP50 Cast Iron Transfer Pump, (1/2 HP)
Magnifying glass
Hover image to zoom

FSTP50 Cast Iron Transfer Pump, (1/2 HP)

Brand:
FloodStop
SKU:
22802
Rating:
(0)
Q&A:
(0)
FSTP50 Cast Iron Transfer Pump, (1/2 HP)
Magnifying glass
Hover image to zoom
$175.87 each
In Stock
In Stock
Get 10 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Flow at 5 FT Head
25 GPM
Product Highlight: Horse Power
1/2 HP

Description

–
The FloodStop Cast Iron Transfer Pump is a portable, non-submersible utility pump built for high-capacity water transfer applications. Constructed of durable, heavy-duty cast iron with a stainless steel motor shaft, it delivers powerful performance for draining water heaters, pools, tanks, and more. The 115V BLDC motor with thermal overload protection and 3/4" NPT suction and discharge connections provide flexible, reliable operation, backed by a 3-year warranty.

Features
  • Portable, non-submersible utility/transfer pump
  • Removes water down to 1/16" with suction strainer (not included)
  • Constructed of durable, heavy-duty cast iron with stainless steel motor shaft
  • 115V BLDC motor with thermal overload protection
  • 3/4" NPT suction and discharge size
  • 3-year warranty
Specifications
  • Horsepower: 1/2 HP
  • Discharge Size: 3/4"
  • Suction Size: 3/4"
  • Pump Housing: Cast iron
  • Maximum Flow Rate: 25 GPM
  • Maximum Head: 115'
  • Max Pressure: 50 PSI
  • Liquid Temp. Range: 32-95F
  • Cord Length: 10'

Specs

–
Cord Length:

10'

Flow at 5 FT Head:

25 GPM

Horse Power:

1/2

Product Type:

Transfer Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy