Apply to be a TradeMaster!
Main product image of FSDSKIT Descaler Kit, (1/6 HP)
Magnifying glass
Hover image to zoom

FSDSKIT Descaler Kit, (1/6 HP)

Brand:
FloodStop
SKU:
22901
Rating:
(0)
Q&A:
(0)
FSDSKIT Descaler Kit, (1/6 HP)
Magnifying glass
Hover image to zoom
$211.38 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/6 HP

Description

–
The FloodStop Descaler Kit makes it easy to flush and descale tankless water heaters. Everything needed is included in the kit: a 5-gallon bucket, transfer pump, two 6-1/2' hoses, and a 7 oz. packet of descaler powder. The 1/6 HP pump circulates the descaling solution through the heater, removing scale, lime, and mineral deposits quickly and conveniently, backed by a 3-year warranty.

Features
  • Makes it easy to flush a tankless water heater
  • Includes 5-gallon bucket, pump, two 6-1/2' hoses, and 7 oz. descaler powder
  • Convenient all-in-one kit
  • Pumps up to 27 GPM through the system
  • Durable plastic bucket
  • 3-year warranty
Specifications
  • Horsepower: 1/6 HP
  • Discharge Size: 1" MNPT with 3/4" MNPT adapter
  • Cord Length: 10'
  • Pump Housing: Reinforced thermoplastic
  • Solids Handling: 1/8" spherical
  • Liquid Temp. Range: 32-95F
  • Operation: Manual

Specs

–
Horse Power:

1/6

Product Type:

Descaler Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy