Apply to be a TradeMaster!
Main product image of Water Heater FloodStop w/ 3/4" Compression Fitting
Magnifying glass
Hover image to zoom

Water Heater FloodStop w/ 3/4" Compression Fitting

Brand:
FloodStop
SKU:
FS3/4C
Rating:
(0)
Q&A:
(0)
Water Heater FloodStop w/ 3/4" Compression Fitting
Magnifying glass
Hover image to zoom
$252.52 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Features:
  • The FloodStop “Compression” model for water heaters automatically shuts off the water supply to the water heater and sounds an alarm, leaving all other household fixtures and appliances operational.
  • Easily installed in fifteen minutes.
  • 1-Year Manufacturer's Warranty

Components:
  • Motorized “Full-Port” Ball Valve (3/4 inch with “Compression Fitting” for copper pipe applications)
  • Control Unit with Battery Backup (4 AA)
  • Water/Leak Sensor (1.25” X 7.5”)
  • AC Power Adaptor

Specs

–
Application:

Water Heater

Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy