Apply to be a TradeMaster!
Main product image of 72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)
Magnifying glass
Hover image to zoom

72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)

SKU:
1W72CU
Rating:
(1)
Q&A:
(0)
72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)
Magnifying glass
Hover image to zoom
$18.53 each
In Stock
In Stock
Get 169 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
Fluidmaster dishwasher water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. Fluidmaster offers a wide variety of types and sizes, perfect for your home improvement efforts.

Dishwasher Connection:
  • 3/8" Compression x 1/2" FIP

Product Overview:
  • Includes dishwasher elbow(s)
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x FIP

Application:

Dishwasher

Length (Inches):

72"

Type:

Braided

Size:

3/8" x 1/2"

Material:

Stainless Steel

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Length (Inches)
Type
Size
Compression x FIP
Dishwasher
72"
Braided
3/8" x 1/2"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I HAVE PURCHASED 500+ UNITS, NO ISSUES OR COMPLAINTS

USED IN THE PET GROOMING INDUSTRY FOR DOG WASH TUBS AS THE SPRAYER HOSE LINES
JUSTIN LANGER
BRADENTON, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy