Apply to be a TradeMaster!
Main product image of 72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)
Magnifying glass
Hover image to zoom

72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)

Brand:
Bluefin
SKU:
DC72-3850-MEA
Rating:
(2)
Q&A:
(0)
72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)
Magnifying glass
Hover image to zoom
$11.59 each
BOX UP & SAVE 17%
$241.25 box of 25
$9.65 each
In Stock
In Stock
Get 46 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression x FIP Connection

Description

–
Dishwasher water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability.

Dishwasher Connection:
  • 3/8" Compression x 1/2" FIP

Product Overview:
  • Includes dishwasher elbow(s)
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x FIP

Length (Inches):

72"

Application:

Dishwasher

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Application
Type
Material
CURRENT ITEM
Product Image of 72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)
72" Braided Stainless Steel Fits-All Dishwasher Connector w/ MIP Elbow & Adapters (3/8" Comp. x 1/2" FIP)
SKU: DC72-3850-MEA
(2)
Compression x FIP
72"
Dishwasher
Braided
Stainless Steel

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It looked like a real well made hose

The service and shipping were fast. I didn't use the hose though since I ordered the wrong size and had to get another locally. I read the "fits all" and didn't notice the 1/2" size when mine is 3/4". It does look like good quality though and unfortunately I pretty much destroyed the packaging taking it out.
Larry
NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice product

I bought this to redo my refrigerator and dishwasher and I'm very happy with the product. Also happy with the speed of delivery.
Car Enthusiast
Clarksboro, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy