Apply to be a TradeMaster!
Main product image of 48" Universal Braided Hose Faucet Connector (1/2 FIP x 3/8", 7/16", 1/2" Comp, 1/2" FIP)
Magnifying glass
Hover image to zoom

48" Universal Braided Hose Faucet Connector (1/2 FIP x 3/8", 7/16", 1/2" Comp, 1/2" FIP)

SKU:
4F48CU
Rating:
(0)
Q&A:
(0)
48" Universal Braided Hose Faucet Connector (1/2 FIP x 3/8", 7/16", 1/2" Comp, 1/2" FIP)
Magnifying glass
Hover image to zoom
$17.80 each
In Stock
In Stock
Get 15 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Length (Inches): 
48"
9"12"16"20"24"30"36"48"60"72"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2", 1/2" x 7/16", 1/2" x 3/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
FIP x FIP, Compression x FIP Connection
Product Highlight: Outlet Type
FIP, Compression
Product Highlight: Outlet Size
7/16", 3/8", 1/2"

Description

–
Fluidmaster water supply connectors are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Outlet Type:

FIP

Compression

Outlet Size:

7/16"

3/8"

1/2"

Inlet Size:

1/2"

Size:

1/2" x 1/2"

1/2" x 7/16"

1/2" x 3/8"

Finish:

Stainless Steel

Connection Type:

FIP x FIP

Compression x FIP

Inlet Type:

FIP

Application:

Faucet

Type:

Braided

Length (Inches):

48"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy