Apply to be a TradeMaster!
Main product image of 9" Universal Braided Hose Faucet Water Supply Connector
Magnifying glass
Hover image to zoom

9" Universal Braided Hose Faucet Water Supply Connector

SKU:
B4F09U
Rating:
(1)
Q&A:
(0)
9" Universal Braided Hose Faucet Water Supply Connector
Magnifying glass
Hover image to zoom
$8.48 each
In Stock
In Stock
Get 16 Wed, Nov 18
Length (Inches): 
9"
72"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8", 1/2" x 1/2", 1/2" x 7/16"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression x FIP, FIP x FIP Connection
Product Highlight: Outlet Size
1/2", 7/16", 3/8"
Product Highlight: Finish
Stainless Steel

Description

–
Fluidmaster Faucet water supply connectors or water supply lines are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Standard faucet fitting
  • Fits 3/8", 7/16" and 1/2" compression or 1/2" F.I.P. shutoff valve
  • Faucet Connection: 1/2" F.I.P.
  • Shut-off Valve Connection: 3/8" Comp., 7/16" Comp., 1/2" Comp., 1/2" F.I.P.
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Outlet Size:

1/2"

7/16"

3/8"

Finish:

Stainless Steel

Connection Type:

Compression x FIP

FIP x FIP

Outlet Type:

FIP

Compression

Inlet Type:

FIP

Inlet Size:

1/2"

Application:

Faucet

Length (Inches):

9"

Type:

Braided

Size:

1/2" x 3/8"

1/2" x 1/2"

1/2" x 7/16"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right product at the right price.

Used this to connect a wide spread faucet.
plumber
nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy