Apply to be a TradeMaster!
Main product image of Duo Flush - Dual Flush Toilet Converter
Magnifying glass
Hover image to zoom

Duo Flush - Dual Flush Toilet Converter

SKU:
550DFR-1P6
Rating:
(2)
Q&A:
(0)
Duo Flush - Dual Flush Toilet Converter
Magnifying glass
Hover image to zoom
$24.00 each
BOX UP & SAVE 5%
$136.92 box of 6
$22.82 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
The Fluidmaster Duo Flush gives you a tool to help save more water than any other dual flush system on the market. The Dual Flush System retrofits into any 2" toilet tank, and is proven to use up to 45% less water than the original tank parts. It also has been shown to improve flushing power on the full flush, so you will actually see better performance than before. A dual flush tank lever is included with this system.

  • Uses up to 45% less water
  • Durable silicone seal lasts for years
  • Fully adjustable full and half flush
  • Retrofits to any 2" toilet
  • 5-year warranty
  • Converts your existing toilet to Dual Flush Technology
  • Automatically saves water Delivers precise and powerful flushing action
  • Fully adjustable for a wide range of settings

Specs

–
Type:

Flush Valve

Warranty:

5 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Trusting Duo Fluish for many years now.

Duo Flush is installed in all 3 of my bathrooms, saves on the water bill and easy to install in 10 minutes.
Rock
West Coast Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULDN'T BUY AGAIN

It leaks.I've tried everything and leaks steady.Im returning it for the standard model.
Jd
Weston ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy