Apply to be a TradeMaster!
Main product image of 3/4" FIP x 3/4" Compression No-Burst Braided Hose Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom

3/4" FIP x 3/4" Compression No-Burst Braided Hose Water Heater Connector (12" Length)

SKU:
B4H12
Rating:
(0)
Q&A:
(0)
3/4" FIP x 3/4" Compression No-Burst Braided Hose Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom
$20.38 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 3/4"
Length (Inches): 
12"
12"18"24"
Connection Type: 
FIP x Compression

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x Compression Connection
Product Highlight: Length
12"
Product Highlight: Warranty
5 Year Warranty

Description

–
Fluidmaster Water Heater supply connectors or water supply lines are built to last. Made of a tough core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Length:

12"

Connection Type:

FIP x Compression

Application:

Water Heater

Type:

Braided

Material:

Stainless Steel

Size:

3/4" x 3/4"

Warranty:

5 Year

Length (Inches):

12"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy