Apply to be a TradeMaster!
Main product image of 3/4" FIP No-Burst Braided Hose Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom

3/4" FIP No-Burst Braided Hose Water Heater Connector (12" Length)

SKU:
B1H12
Rating:
(2)
Q&A:
(0)
3/4" FIP No-Burst Braided Hose Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom
$11.14 each
In Stock
In Stock
Get 49 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 3/4"
Length (Inches): 
12"
12"18"24"
Connection Type: 
FIP x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
12"
Product Highlight: Warranty
5 Year Warranty

Description

–
The 12" Water Heater Connector comes equipped with high bursting, inner and outer strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra long with radial crimps for more security. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, so they cannot fall out. Connector will not kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability. Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

  • Braided Stainless Steel with Polymer Core and Heavy-Duty Brass Hex Nuts
  • Exceptional Flexibility for Fast, Easy Installation
  • Connector Does Not Kink or Crease
  • Carded
  • Wide Variety of Water Supply Fittings Available

Specs

–
Connection Type:

FIP x FIP

Length:

12"

Application:

Water Heater

Material:

Stainless Steel

Type:

Braided

Size:

3/4" x 3/4"

Warranty:

5 Year

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" FIP No-Burst Braided Hose Water Heater Connector (24" Length)
SKU: B1H24
Fluidmaster

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

YES I WOULD BUY THIS PRODUCT AGAIN

THERE WAS NO PROBLEM IT CAME ON TIME AND WAS PERFECT PUT IT ON MY NEW HOT WATER HEATER GREAT JOB GUYS BE ORDERING THRU YOU MORE
DOK
02809
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good quality hose
Kj
Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy