Pros, Join Our TradeMaster Program!
Description
No other toilet connector on the market comes close to the toughness of a Fluidmaster CLICK SEAL® PRO Series toilet connector. Made of a tough polymer core covered in braided stainless steel wire, these toilet connectors go above and beyond what’s required by code. Backed by a 10-year warranty, these toilet connectors are only found where other PRO Series products are sold.

  • PERFECT SEAL EVERY TIME- nut "clicks" when proper torque is reached (like gas cap)
  • NO OVER-TIGHTENING -nut won't crack
  • NO CROSS-THREADING
  • Flexible Stainless Steel Braid
  • Inner Core is Reinforced Braided PVC tubing
  • Strong Radial Crimp for leak free nut-to hose connection
Read more
Specs
Connection Type:
Compression x Ballcock
Length (Inches):
20"
Application:
Toilet
Size:
3/8" x 7/8"
Material:
PVC
Finish:
Stainless Steel Braided
Type:
Flexible
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.