Apply to be a TradeMaster!
Main product image of 6" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

6" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
B1T06
Rating:
(10)
Q&A:
(0)
6" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$2.47 each
BOX UP & SAVE 3%
$60.00 box of 25
$2.40 each
In Stock
In Stock
Get 100 Fri, Oct 2
Order by today, receive Friday
Size: 
3/8" x 7/8"
3/8" x 1/2"3/8" x 7/8"1/2" x 7/8"
Length (Inches): 
6"
Connection Type: 
Compression x Ballcock

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
6" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
Fluidmaster Toilet water supply connectors or water supply lines are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x Ballcock

Length (Inches):

6"

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Type
Application
Size
CURRENT ITEM
Product Image of 6" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
6" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: B1T06
(10)
Compression x Ballcock
6"
Braided
Flexible
Toilet
3/8" x 7/8"
9" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T09M
Compression x Ballcock
9"
Braided
Flexible
Toilet
3/8" x 7/8"
Compression x Ballcock
6"
Braided
Flexible
Toilet
3/8" x 7/8"

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Perfect!

Quick shipping, no big box stores carried these ( only 9"+ )and they work perfect on my toilets! Happy customer
Cw
Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

SupplyHouse only place to have the 6" toilet supply line in stock, shipped and I received the next day! Great service, parts that you need when you need them.
BC
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Purchase

Product was just as advertised. Fit was perfect. Fast shipping to home after product was ordered.
Brian
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would Purchase Again

This is exactly what I wanted/needed for a quick "plumbing" job :) The hose was just as the product description stated and the price - as well as the shipping - was outstanding! Supply House was a better choice/option than any of our local "big" box or brick/mortar hardware shops. Many Thanks!!
Just Mordy
Norfolk, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value and perfect fit for my use

Difficult to find this small length in the big box stores, and usually requires taking a much longer cable and having a bunch of twists and turns. This cable provided a straight line from supply output to toilet with no kinks or twists or water supply pinches.
colorplace
Cinci OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, Easy, and Accurate

Nit much else to say other than item came as advertised and shipped very quickly. Would recommend.
Bb
Ambler, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best!

Correct product, shipped fast and received timely.
.
Jax
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always fast and easy

Needed this part quick and supply house came through again , good price, fast shipping always.
Tim
Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toilet Water Supply Line

This 6 inch line was the perfect fit for my toilet application. Well constructed No leaks Most home improvement stores do not carry a supply line this short
RicNin
Palatine, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

This worked like a charm.
Fizz
Alexis, Il
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy