Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Fill Valves
Cap Assembly for PRO45 and PRO45B
Brand:
Fluidmaster
SKU:
PRO35
Rating:
(1)
Q&A:
(0)
Hover image to zoom
PRO35 has been discontinued
Discontinued May 18, 2026
This product was discontinued by the manufacturer.
Description
–
The PRO35 replacement cap is a quick fix for a broken or worn PRO45 or 400A cap. It includes a replacement installed in the cap.
Replacement cap for PRO45 fill valves with plastic adjustment screws
Easy to install
1-year warranty
Specs
–
Type:
Replacement Part
Application:
Plumbing
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Fluidmaster 242 Ballcock Replacement Seal
SKU:
242
Fluidmaster
Toilet Refill Tube and Clip
SKU:
218
Fluidmaster
Anti-Siphon Fill Valve w/ Brass Shank
SKU:
PRO45B
Fluidmaster
Anti-Siphon Fill Valve, Adjustable
SKU:
PRO45
Fluidmaster
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great replacement part
Super easy replacement part, worked perfect.
Sparky
Indiana
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video