Shop Resideo Sale
Main product image of Anti-Siphon Fill Valve w/ Brass Shank
Magnifying glass
Hover image to zoom

Anti-Siphon Fill Valve w/ Brass Shank

SKU:
PRO45B
Rating:
(21)
Q&A:
(0)
Anti-Siphon Fill Valve w/ Brass Shank
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 732 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Product Overview:
  • Fill Valves and Ballcocks
  • HydroClean valves can be calibrated to reduce water usage. 4NWC7 has a patented J-tube that eliminates debris and cleans the flapper with each flush; sounds an alarm when a leak is detected. Korky WaterWise valves 4KTF7 and 4KTF8 protect against flapper leaks and hang-ups.
  • Fill Valve, Anti-Siphon, Adjustable Height 9"- 14", Features Brass Shank, Replaces Most Old Style Fill Valves And Floats, Black And Gray, Fits Most Toilet Tanks
  • NEW easier to turn tank water level adjustment dial

Specs

–
Warranty:

5 Year

Type:

Flush Valve

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Great Fill Valve

Brass shank is a must
JTS Plumbing Services
Meridianville AL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Product was offered at a great price and delivery was quick.
Office Mgr
Lauderdale by the Sea, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Best toilet fill valve in the market
JPS
Boling Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I would buy this valve in the future.

It's tough to find this durable metal shank toilet valve in most hardware stores. This was exactly what I was looking for.
Dave
Dunedin, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works good It's a Ballcock. (shrug)

This item is used to control the water level in toilet tanks.
none
Bethany, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement - plus brass threads

Tired of cross threading water supply line when going plastic to plastic, so opted for this Pro model that come with brass connections.
JD3073
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great replacement ez to install and adjust.
Willis
Ann Arbor, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, no leaks, no noise

Installation was easy, replaced exact same model which lasted years and years.
Papa Pilsner
Seattle WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it

Best on the market
Terry
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Upgrade

This fill valve works fantastic and was very simple to install. Great instructions and was delivered very fast.
John B
44319
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy