Apply to be a TradeMaster!
Main product image of 3" Adjustable Flush Valve
Magnifying glass
Hover image to zoom

3" Adjustable Flush Valve

SKU:
PRO540A-011-P5
Rating:
(0)
Q&A:
(0)
3" Adjustable Flush Valve
Magnifying glass
Hover image to zoom
$17.67 each
In Stock
In Stock
Get 23 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Warranty
5 Year Warranty

Description

–

Overview:

The Fluidmaster Pro Series PRO540A-011 3 in. Adjustable Flush Valve includes all you need to restore your customers toilet's flush with Pro Series quality. The adjustable flush valve height and adjustable flapper allow for functionality on any 3" toilet. The flush valve features a telescoping overflow tube, simply twist to adjust height for any toilet tank. Quickly eliminate leaks between the tank and bowl with the included 3" tank-to-bowl gasket. Includes an adjustable solid frame flapper made designed to seal after every flush. The flapper adjusts for a custom flush to save water. Built to last featuring a 5 year warranty.


Features:

  • Repair your customer's leaky toilet tank and restore the flush fast with this Pro Series toilet flush valve.
  • Easy to install
  • Universal design fits 3 in. flush valve toilets
  • Telescoping overflow tube for easy height adjustment
  • Adjustable water-saving toilet tank flapper included for a customized flush
  • Chlorine and hard water-resistant flapper for a long lifespan**

Specs

–
Size:

3"

Warranty:

5 Year

Product Type:

Flush Valve

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy