Apply to be a TradeMaster!
Main product image of 3" Universal Flush Valve Kit
Magnifying glass
Hover image to zoom

3" Universal Flush Valve Kit

SKU:
540AKRP5
Rating:
(6)
Q&A:
(0)
3" Universal Flush Valve Kit
Magnifying glass
Hover image to zoom
$13.51 each
In Stock
In Stock
Get 90 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
The Fluidmaster 3 in. Universal Flush Valve will fit on most toilets that use a 3 in. flapper, including American Standard and Toto. An adjustable overflow tube maximizes toilet performance by matching the overflow tube height with the OEM specification. It also includes an adjustable 3 in. flapper to optimize water savings and performance. Made of durable materials that resist corrosion.

  • Durable materials resist corrosion
  • Adjustable 3 in. flapper is included to optimize water savings and performance
  • Adjustable overflow tube makes matching OEM specifications easy
  • Fits most 3 in. flapper toilets including American Standard and Toto
  • Includes hardware such as brass nuts and bolts as well as 3 in. tank to bowl gasket

Specs

–
Type:

Flush Valve

Warranty:

5 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5403P4 3" Universal Water Saving Long Life Toilet Flapper
SKU: 5403P4
Fluidmaster

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Easy install works great price

Works great for Toto toilet
Jimbo
Faifield
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with this product - works perfectly!

Easy to install - flapper seals well with no leaking into bowl.
Sharky
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product, quality sservice

I am very Pleased with the product and service that I received. I feel Blessed that I have found Supply House for future needs.
Sally
Clarksville Tn.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fluidmaster 3" Universal Flush Valve & Leak Sentry Fill Valv

I used the referenced components to rebuild the tank on a 1.28 GPF Glacier Bay water closet. Both worked just fine and as expected. The adjustable flapper on the flush valve was easy to adjust and allowed me to quickly replicate the performance of the OEM flush valve. I did move the flapper chain connection point to the end of the flapper farthest from the overflow on the flush valve so as to make lifting of the flapper easy when flushing the closet.
JTG
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

I like to keep one of this size and the size down from this on the truck . I either use the whole kit for a complete redo of toilet parts or use parts of it . They fit about everything I work on and save that dreaded trip to the hardware store.
DL
Vandalia Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Supply house is great but they only have one option to ship which is UPS.had issue with UPS for my last order silo until they dont link up with FedEx I won't be ordering from supply house anymore.
AG
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy