Apply to be a TradeMaster!
Main product image of Cable Stripper Tool (Round Cable), 11230002
Magnifying glass
Hover image to zoom

Cable Stripper Tool (Round Cable), 11230002

Brand:
Fluke
SKU:
11230002
Rating:
(0)
Q&A:
(0)
Cable Stripper Tool (Round Cable), 11230002
Magnifying glass
Hover image to zoom
$58.97 each
In Stock
In Stock
Get 11 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
  • Tool Type: Cable Stripper
  • Number Of Pieces: 1
  • Case Type: Clamshell

Specs

–
Gauge:

24

22

Product Type:

Cable Stripper

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy