Apply to be a TradeMaster!
Main product image of A3000 FC Wireless 4 piece AC Current Clamp Kit, FLKA3000FC-KIT
Magnifying glass
Hover image to zoom

A3000 FC Wireless 4 piece AC Current Clamp Kit, FLKA3000FC-KIT

Brand:
Fluke
SKU:
FLK-A3000FC-KIT
Rating:
(0)
Q&A:
(0)
A3000 FC Wireless 4 piece AC Current Clamp Kit, FLKA3000FC-KIT
Magnifying glass
Hover image to zoom
$762.86 each
In Stock
In Stock
Get 17 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke a3000 FC Wireless AC Current Clamp Kit provides measurement of many common electrical parameters

The Fluke 3000 FC Series Wireless Multimeter with the Fluke Connect app has all the essentials for convenient test and measurement troubleshooting:

  • AC and DC voltage measurements to 1000V
  • AC and DC current with 0.01 mA resolution
  • Continuity, resistance, diode test, capacitance and frequency measurements
  • MIN/MAX recording
  • CAT III 1000 V, Cat IV 600 V; IP54

  • The Fluke a3000 FC Wireless AC Current Clamp Module has all the essentials for convenient test and measurement troubleshooting:

  • True-RMS AC clamp meter
  • Measure up to 400 A AC
  • Use as a standalone meter or as part of the system
  • Logging function for recording and saving up to 65,000 readings
  • Inrush function
  • The Fluke a3000 FC Wireless AC Current Clamp Kit is part of the Fluke Connect team of wireless test tools

    Connect the a3000 FC Wireless AC Current Clamp Module to your test point, and view the results up to 20 meters away on the 3000 FC Wireless Digital Multimeter.

    You'll save time, with less run-around collecting multiple measurements. Use multiple modules for measurements on three-phase systems, as a stand-alone measurement tool or combine with other Fluke Connect modules as a system for multiple measurements.

    From short distances, you can even view readings from modules through closed electrical panels. Plus no more writing down data as the FC Wireless AC Current Clamp Module captures up to 65,000 sets of time stamped min/max/avg readings, using the optional PC adapter. Fluke Connect wireless test tools also offer increased safety by letting you view readings in a separate location from the test point.

    Now you can take readings on moving machinery, with only the measurement module in harm's way.

    Specs

    –
    Product Type:

    Clamp Meter

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy