Apply to be a TradeMaster!
Main product image of 302+ CAT III Digital Clamp Meter
Magnifying glass
Hover image to zoom

302+ CAT III Digital Clamp Meter

Brand:
Fluke
SKU:
FLUKE-302/EM-ESP
Rating:
(0)
Q&A:
(0)
302+ CAT III Digital Clamp Meter
Magnifying glass
Hover image to zoom
$137.41 each
In Stock
In Stock
Get 48 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


The Fluke 302+ is a compact, easy-to-use digital clamp meter made to fit the way you work. It is the perfect first-pass troubleshooting tool: small enough to fit in a work bag, tough enough to withstand daily use, and extremely simple to use. All without compromising safety. For everyday applications, where True-RMS accuracy isn't needed, the Fluke 302+ delivers reliable measurements time after time.
  • The Fluke 302+ CAT III Digital Clamp Meter is more compact, making the use of clamp-type ammeter more flexible and simpler
  • Measure AC current up to 400A
  • 30 mm large jaw
  • High accuracy of 1.8%
  • Backlit display
  • Two-year warranty

Fluke 302+ Comes with Fluke TL75 Hard Point Test Lead Set
  • One pair (red, black) of comfort grip probes
  • 48 inches (1.22 meter) PVC insulated test leads with right-angle shrouded banana plugs
  • Recommended for general purpose measurements
  • CAT II 1000 V, 10 A rating
  • CAT IV 600 V, CAT III 1000 V only with protective cap

Fluke 302+ Safety Features
  • Meets CAT IV 300V/CAT III 600V safety rating

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy