Apply to be a TradeMaster!
Main product image of 323 True RMS Clamp Meter
Magnifying glass
Hover image to zoom
323 True RMS Clamp Meter
Magnifying glass
Hover image to zoom
$239.53 each
In Stock
In Stock
Get 172 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes True RMS measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can trust it to help you confidently diagnose problems almost anywhere. Use it to verify the presence of load current, AC voltage, and continuity of circuits, switches, fuses and contacts. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.

The Fluke 323 comes with a two-year warranty and a soft carrying case.

  • Rugged, reliable basic True-RMS clamp meter for measuring current up to 400 A
  • Measures AC current to 400 A
  • Measures AC voltage and DC voltage to 600 V
  • Provides True RMS AC voltage and current for accurate measurements on non-linear signals
  • Measures resistance to 4 kohm with continuity detection

Other useful features:
  • Features slim, ergonomic design for measuring in tight cable compartments
  • Presents measurements on a large, easy-to-read display
  • Hold function captures a reading on the display
  • Features a CAT III 600 V, CAT IV 300 V safety rating
  • Comes with a two-year warranty and soft carrying case

Specs

–
Product Type:

Clamp Meter

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy