Apply to be a TradeMaster!
Main product image of 325 True RMS Clamp Meter
Magnifying glass
Hover image to zoom
325 True RMS Clamp Meter
Magnifying glass
Hover image to zoom
$486.48 each
In Stock
In Stock
Get 37 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Troubleshoot problems safely and accurately

The Fluke 325 True-rms Clamp Meter is a reliable, versatile troubleshooting tool for commercial and residential electricians. Featuring a slim design for easy transport and use, and a large display for efficient troubleshooting. In addition to true-rms AC current and voltage on non-linear loads, the 325 measures:
  • DC current
  • DC voltage
  • Temperature
  • Frequency


You'll carry fewer tools in your bag and get more work done.

Covers most problems you see day-in, day-out

The 325 gives you a strong combination of measurement functions, in a tool that is reliable, easy-to-use and affordable. This clamp meter offers True-rms AC voltage and current measurements on non-linear signals. Paired with the CAT III 600 V, CAT IV 300 V safety rating the clamp meter can also measure:
  • Measures AC/DC current up to 400 A through jaw
  • AC/DC voltage to 600 V using test leads
  • Measures frequency from 5 Hz to 500 Hz; resistance to 40 kohm
  • Measures temperature from -10 Degrees C to 400 Degrees C with included K-type thermocouple
  • Min/Max function records important values


Comes with a two-year warranty

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy